Hot Box

Fiberglass 25 in. 33 in. 21 in. Valve Covers & Enclosure

Part #HBLF021033025  |  Manufacturer Part #BLF021033025

Length:

33 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 25 in

Length: 33 in

Material: Fiberglass

Width: 21 in