Hot Box

Fiberglass 25 x 33 x 21 in. Flip-top Valve Enclosure with 60W Heater

Part #HBHF021033025  |  Manufacturer Part #BHF021033025

Length:

33 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 25 in

Length: 33 in

Material: Fiberglass

Product Type: Flip-top Valve Enclosure

UL Listed: No

Watts: 60

Width: 21 in