30 gal. Buffer Tank

You last purchased this on
 
Hot Water Products

Boiler Buddy® 30 gal. Buffer Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hot Water Products

Boiler Buddy® 30 gal. Buffer Tank

  • Fast #
  • Part #HBB30
  • Item #5118863
  • Manufacturer Part #BB-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
30 gal
Collection:
Boiler Buddy®
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
70-1/2 in
Material:
Steel
Pressure - Maximum:
75 psi