Foot Warmers 16 Packs Per Box

You last purchased this on
 
HotHands

Foot Warmers 16 Packs Per Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
HotHands

Foot Warmers 16 Packs Per Box

  • Fast #
  • Part #E28875
  • Item #7201437
  • Manufacturer Part #28875
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ready to use
  • Air-activated
  • Up to eight hours or more of long lasting heat
  • The combination of ingredients has been specially formulated to ensure a constant and comforting heat for a wide variety of uses
  • Hothands contain ingredients like iron, activated carbon and water
  • Once the ingredients come into contact with oxygen, the ingredients oxidize and produce heat
  • Single-use, heat packs provide additional warmth
  • Safe, natural heat
  • Made in USA
  • All natural ingredients
  • Requires Certification

Documents


Specifications

Disposable:
Yes
Gender:
Unisex
Height:
4-3/4 in
Length:
10-1/2 in
Quick Release:
No
Reusable:
No
Size:
One Size
Type:
E28875
Weight:
2.12 lb