Toe Warmers 40 Packs Per Box
Toe Warmers 40 Packs Per Box
Package Quantity Info:
EA: 1 IP: 1 CA: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ready to use
- Air-activated
- Up to eight hours or more of long lasting heat
- The combination of ingredients has been specially formulated to ensure a constant and comforting heat for a wide variety of uses
- Hothands contain ingredients like iron, activated carbon and water
- Once the ingredients come into contact with oxygen, the ingredients oxidize and produce heat
- Single-use, heat packs provide additional warmth
- Safe, natural heat
- Made in USA
- All natural ingredients
Documents
Specifications
- Color Finish Name:
- Colorless
- Disposable:
- Yes
- Gender:
- Unisex
- Height:
- 3-1/4 in
- Length:
- 10 in
- Product Type:
- Toe Warmers
- Quick Release:
- No
- Reusable:
- No
- Size:
- One Size
- Weight:
- 2.78 lb