24 in. 12 Place Settings Dishwasher in Bisque

This product has been replaced by

*NLA CCY BI DW BISQUE 24 *HOTPOINT
Hotpoint® *NLA CCY BI DW BISQUE 24 *HOTPOINT
Manufacturer Part #HDF310PGRCC
You last purchased this on
 
Hotpoint®

24 in. 12 Place Settings Dishwasher in Bisque

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*NLA CCY BI DW BISQUE 24 *HOTPOINT
Hotpoint® *NLA CCY BI DW BISQUE 24 *HOTPOINT
Manufacturer Part #HDF310PGRCC
Hotpoint®

24 in. 12 Place Settings Dishwasher in Bisque

  • Fast #
  • Part #GHDA2100HCC
  • Item #4883235
  • Manufacturer Part #HDA2100HCC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bisque Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot start option provides optimal water temperature for dependable performance
  • Quiet 62 dBA motor
  • Piranha™ hard food disposer grinds food into small particles that are washed away
  • Heavy wash cycle for heavily soiled dishes and cookware
  • Up to 12-place setting capacity racking
  • Water saver cycle
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Neutrals
Color Finish Name:
Bisque
Decibel Rating (dB):
64 dB
Depth:
25-3/4 in
Energy Star Compliant:
No
Height:
34 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
24 in