House Of Troy

13.5W LED Picture Light in Bronze

Part #HTLEDZ365  |  Manufacturer Part #TLEDZ36-5

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Bronze

Color Finish Category: Bronze Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 13.5

Width: 36 in