0 items

House Of Troy Classic Traditional 4.5W LED Picture Light

HTLEDZ14

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
Not for Sale in CA
Collection
Classic Traditional
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-1/4 in
Number Of Lights
1
UL Listed
No
Watts
4.5
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday