House Of Troy 50W 1-Light Swing Arm Table Lamp in Antique Brass

HPIN450AB

Manufacturer Part #: PIN450-AB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
ETL Listed
No
Height
16 in
Light Bulb Base Type
GU10
Number Of Lights
1
UL Listed
No
Watts
50

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday