House Of Troy

Classic Traditional 13.5W LED Picture Light in Gold

Part #HTLEDZ361  |  Manufacturer Part #TLEDZ36-1

Color/Finish:
Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Classic Traditional

Color Finish: Gold

Color Finish Category: Gold Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 13.5

Width: 36 in