Slimline® 5W 1-Light Picture Light in Satin Nickel

Part #HSLED1552  |  Item #7196197  |  Manufacturer Part #SLED15-52

Call for Pricing EACH

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Slimline®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Height: 7-1/2 in

Number Of Lights: 1

UL Listed: No

Watts: 5

Width: 15 in