House Of Troy

Traditional 9W LED Picture Light in Antique Brass

Part #HTLEDZ2471  |  Manufacturer Part #TLEDZ24-71

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Traditional

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 9

Width: 24 in