0 items

Houzer Hammerwerks Series 1-Bowl Under-Counter Bar Sink

HHWSCHBF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
9-1/2 in x 9-1/2 in x 4-1/2 in
CARB OTC LEED Compliant
No
Collection
Hammerwerks Series
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undercounter
Number Of Bowls
1
Overall Sink Size
12-1/2 in x 12-1/2 in
Shape
Square

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday