0 items

Houzer Quartztone® 2-Bowl Undermount Composite Kitchen Sink

HM175U

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3 2000
Bowl Size Single Or Left
14-9/16 in x 18-1/8 in x 9-1/2 in
CARB OTC LEED Compliant
No
Collection
Quartztone®
Color Finish
Mocha
Color Finish Category
Browns
Drain Location
Rear
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
2
Overall Sink Size
33 in x 20-1/2 in
Right Bowl Size
14-9/16 in x 16-1/8 in x 9-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday