Club Series 14-3/8 x 12-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

Part #HCS13071  |  Item #3709861  |  Manufacturer Part #CS-1307-1

$ 126.09 EACH

Color/Finish:
Lustrous Satin

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Small Bar/Prep Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • SpecPlusEdge
  • StoneGuard
  • Sound Deadening Pads
  • Limited Lifetime Warranty
  • 18" Cabinet
  • Highlighted Rim
  • Highlighted Rim

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

Antimicrobial: No

Application: Kitchen

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Club Series

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 3-1/2 in

Fire Rated: No

Gauge: 18

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

Material Type: 304L

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 18 in x 16 in x 8 in

Overall Sink Size: 14-3/8 in x 12-1/2 in

Overflow Included Yes or No: No

Package Quantity: 2

Product Type: Sink

Shape: Square

Sink Bowl Size: 12-1/16 in x 10-1/8 in x 6 in

Sink Depth: 6 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Type: Sink

Weight: 8

cUPC Certified: Yes