Houzer Contempo Series 1-Bowl Undermount Prep Kitchen Sink in Stainless Steel

HCTR1700

Color/Finish

(Pricing is for Stainless Steel)

$565.88

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 18 gauge
  • 21" Cabinet
  • Limited Lifetime Warranty
  • Scored Drain Lines
  • Single Bowl
  • T-304 Stainless Steel
  • Total-Guard+insulation
  • Zero Degree Radius Corners

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3 2000
Acid Base
No
Adjustable
No
Application
Kitchen
Automatic Shut-Off
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Coating
Galvanized
Collection
Contempo Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear
Drain Opening
3-1/2 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
GSA Approved
No
Gauge
18
Hardware Included
Yes
IAPMO Listed
No
Installation Type
Undermount
Insulated
No
MA Approved
Yes
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Number Of Bowls
1
Number Of Pieces
2 Piece
Number of Holes
No Hole
Origin
Global
Overall Box Size
23 in x 22 in x 15 in
Overall Sink Size
17 in x 18 in
Overflow Included Yes or No
No
Product Type
Sink
Release Date
2015
SCAQMD Compliant
No
Shape
Square
Sink Bowl Size
15 in x 16 in x 10 in
Sink Size Range
Less than 20 in
Size
17 in x 18 in
Type
Kitchen Sink
UL Listed
No
Weight
27

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday