18 ga Stainless Steel Single Bowl Stainless Steel Undermount Bar Sink
Contempo Series 18 ga Stainless Steel Single Bowl Stainless Steel Undermount Bar Sink
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 18 gauge
- T-304 Stainless Steel
- Trough Bar/Prep Bowl
- 36" Cabinet
- Scored Drain Lines
- Limited Lifetime Warranty
- Total-Guard+insulation
- Zero Degree Radius Corners
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Antimicrobial:
- No
- Application:
- Kitchen
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Galvanized
- Collection:
- Contempo Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Fire Rated:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Insulated:
- No
- MA Approved -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Overall Box Size:
- 35 in x 11 in x 10 in
- Overflow Included:
- No
- Package Quantity:
- 2
- Product Type:
- Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 6-1/2 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 8-1/2 in
- Type:
- Sink
- Weight:
- 19 lb
- cUPC Certified:
- Yes