Houzer Contempo Series 18 ga 2-Bowl Undermount Stainless Steel Kitchen Sink in Brushed Satin

HCTO3370SL

Manufacturer Part #: CTO-3370SL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 30/70 Double Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • Zero Degree Radius Corners
  • Total-Guard+insulation
  • Scored Drain Lines
  • Limited Lifetime Warranty
  • 36" Cabinet

SPECIFICATIONS

ADA Compliant
No
Acid Base
No
Adjustable
No
Application
Kitchen
BAA Compliant
No
CSA Certified
Yes
Coating
Galvanized
Collection
Contempo Series
Depth
10 in
Drain Location
Rear
Drain Opening
3-1/2 in
FM Approved
No
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Insulated
No
MA Approved
Yes
NSF Certified
No
Number Of Bowls
2
Number Of Pieces
2 Piece
Number of Holes
No Hole
Origin
Global
Overall Box Size
38 in x 23 in x 15 in
Overflow Included Yes or No
No
Product Type
Sink
Release Date
2015
Right Bowl Size
9 in x 16 in x 8 in
Shape
Rectangular
Sink Bowl Size
21 in x 16 in x 10 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Type
Kitchen Sink
UL Listed
No
Weight
45

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday