Contempo Series Undermount Rectangular Bar Sink in Brushed Satin

Part #HCTB2385  |  Item #3709806  |  Manufacturer Part #CTB-2385

$ 293.63 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trough Bar/Prep Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • Zero Degree Radius Corners
  • Total-Guard+insulation
  • Scored Drain Lines
  • Limited Lifetime Warranty
  • 27" Cabinet

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

Antimicrobial: No

Application: Kitchen

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Contempo Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 3-1/2 in

Fire Rated: No

Gauge: 18

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Material Type: 304L

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 25 in x 11 in x 10 in

Overall Sink Size: 23 in x 8-1/2 in

Overflow Included Yes or No: No

Package Quantity: 2

Product Type: Sink

Shape: Rectangular

Sink Bowl Size: 21 in x 6-1/2 in x 6 in

Sink Depth: 6 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: Sink

Weight: 14

cUPC Certified: Yes