Houzer

Elite® Series Stainless Steel Double Bowl Stainless Steel Undermount Kitchen Sink in Lustrous Satin Stainless Steel

Part #HEHD31181  |  Manufacturer Part #EHD-3118-1

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20/80 Double Bowl
  • 20 gauge
  • T-304 Stainless Steel
  • SpecPlusEdge
  • StoneGuard
  • Sound Deadening Pads
  • Limited Lifetime Warranty
  • 36" Cabinet

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Adjustable: No

Antimicrobial: No

Application: Kitchen

Automatic Shut-Off: No

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Elite® Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 3-1/2 in

Fire Rated: No

Gauge: 20

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Material Type: 304L

NSF Specifications: No

Number Of Bowls: 2

Number Of Pieces: 2 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 35 in x 24 in x 12 in

Overall Sink Size: 31-1/2 in x 17-15/16 in

Overflow Included Yes or No: No

Package Quantity: 2

Product Type: Sink

Right Bowl Size: 21 in x 15-3/4 in x 8 in

Shape: Rectangular

Sink Bowl Size Left: 7-1/8 in x 15-3/4 in x 5-1/2 in

Sink Depth: 8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Type: Sink

Weight: 17

cUPC Certified: Yes