Houzer
Endura Series 15-3/16 x 7-1/16 in. Colander in White
Part #HCL1120 | Item #7541270 | Manufacturer Part #CL-1120
Product Details
- Colander
- One Year Warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3 2000
Adjustable: No
Antimicrobial: No
Application: Kitchen
Brand Model Compatibility: CS-1105-1
CARB OTC LEED Compliant: No
CSA Certified: No
Chemical Resistant: No
Collection: Endura Series
Color Finish: White
Color Finish Category: Whites
Depth: 1 in
Dishwasher Safe: No
Drain Included: No
Fire Rated: No
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
Insulated: No
MA Approved: Yes
Material Type: Plastic
Number Of Pieces: 1 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 18 in x 18 in x 8 in
Package Quantity: 1
Product Type: Colander
Shape: Oval
Size: 7-1/16 in x 15-3/16 in
Type: Colander
Weight: 3
Width: 7-1/16 in
cUPC Certified: Yes