Houzer
Endura Series 17 x 13 in. Cutting Board
Part #HCB2500 | Item #7541210 | Manufacturer Part #CB-2500
Product Details
- Hardwood Cutting Board
- One Year Warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3 2000
Adjustable: No
Antimicrobial: No
Application: Kitchen
Brand Model Compatibility: MS-2309-1
CARB OTC LEED Compliant: No
CSA Certified: No
Chemical Resistant: No
Coating: Rubber Wood
Collection: Endura Series
Color Finish: Neutral
Color Finish Category: Neutrals
Depth: 1 in
Dishwasher Safe: No
Drain Included: No
Fire Rated: No
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
Insulated: No
MA Approved: Yes
Material Type: Oak
Number Of Pieces: 1 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 20 in x 20 in x 4 in
Package Quantity: 1
Product Type: Cutting Board
Shape: Square
Size: 13-1/8 in x 17 in
Thickness: 3/4 in
Weight: 5
Width: 13-1/8 in
cUPC Certified: Yes