Endura Series 18-1/2 x 12-15/16 in. Drying Tray in White

Part #HDT3300  |  Item #7541257  |  Manufacturer Part #DT-3300

$ 35.58 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One Year Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2000

Adjustable: No

Antimicrobial: No

Application: Kitchen

Brand Model Compatibility: MB-3300 Kitchen Sink

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Plastic

Collection: Endura Series

Color Finish: White

Color Finish Category: Whites

Dishwasher Safe: No

Drain Included: No

Fire Rated: No

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material: Plastic

Material Type: Plastic

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 16 in x 18 in x 4 in

Package Quantity: 1

Product Type: Drying Tray

Shape: Rectangular

Size: 11-1/4 in x 17-1/8 in x 2-1/4 in

Type: Sink

Weight: 3

cUPC Certified: Yes