Houzer

Eston Series Single Bowl Undermount Stainless Steel Kitchen Sink in Lustrous Satin

Part #HSTS14001  |  Item #7541238  |  Manufacturer Part #STS-1400-1

$ 327.19 EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single D-Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • StoneGuard
  • Sound Deadening Pads
  • 10 Year Limited Warranty
  • 27" Cabinet
  • Lustrous Satin with Highlighted Rim

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Adjustable: No

Antimicrobial: No

Application: Kitchen

Automatic Shut-Off: No

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Eston Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Fire Rated: No

Gauge: 18

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Material Type: 304L

NSF Specifications: No

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 27 in x 24 in x 12 in

Overall Sink Size: 23-7/16 in x 21-1/4 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Shape: Square

Sink Bowl Size: 21-7/16 in x 18-15/16 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: Sink

Weight: 16