Houzer

Glowtone Series 3 Hole Stainless Steel Double Bowl Self-Rimming and Drop-in Kitchen Sink in Lustrous Satin Stainless Steel

Part #H33228BS31  |  Item #7541174  |  Manufacturer Part #3322-8BS3-1

$ 253.25 EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 50/50 Double Bowl
  • 20 gauge
  • T-304 Stainless Steel
  • StoneGuard
  • Sound Deadening Pads
  • Limited Lifetime Warranty
  • 36" Cabinet
  • 3 Holes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Adjustable: No

Antimicrobial: No

Application: Kitchen

Automatic Shut-Off: No

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Glowtone Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: No

Drain Location: Center

Drain Opening: 3-1/2 in

Fire Rated: No

Gauge: 18

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Material Type: 304L

NSF Specifications: No

Number Of Bowls: 2

Number Of Pieces: 1 Piece

Number of Holes: 3 Hole

Origin: Global

Overall Box Size: 38 in x 27 in x 12 in

Overall Sink Size: 33 in x 22 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Right Bowl Size: 14-1/16 in x 15-3/4 in x 8 in

Shape: Rectangular

Sink Bowl Size Left: 14-1/16 in x 15-3/4 in x 8 in

Sink Depth: 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Type: Sink

Weight: 18

cUPC Certified: Yes