Houzer

Hammerwerks Series 6-1/2 in. 1-Bowl Lavatory Sink with Center Drain in Pewter

Part #HHWCLA2RF  |  Manufacturer Part #HW-CLA2RF

Color/Finish:
Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lavatory Vessel Sink
  • 18 gauge
  • Formed from Heavy Copper Sheets
  • Pewter
  • Hand Hammered Work of Art
  • Flat Lip for Undermount
  • Limited Lifetime Warranty

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Adjustable: No

Antimicrobial: No

Application: Lavatory

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Copper

Collection: Hammerwerks Series

Color Finish: Pewter

Color Finish Category: Pewter Tones

Drain Included: No

Drain Location: Center

Drain Opening: 1-1/2 in

Fire Rated: No

GSA Approved: No

Gauge: 18

Hardware Included: Yes

IAPMO Listed: No

Insulated: No

MA Approved: Yes

NSF Certified: No

NSF Specifications: No

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 19 in x 19 in x 10 in

Overall Sink Size: 15 in x 15 in

Overflow Included Yes or No: No

Package Quantity: 1

Pedestal Only - FEI: No

Product Type: Sink

Shape: Round

Sink Bowl Size: 12-1/2 in x 12-1/2 in x 6-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Undermount

Sink Material: Hand Hammered Copper

Sink Size Range: Less than 20 in

Type: Sink

Vessel Only - FEI: Yes

WaterSense Labeled: No

Weight: 9

cUPC Certified: Yes