15 x 15 in. 24 ga 2 Hole Stainless Steel 304 Self-Rimming or Drop-In Bar Sink

You last purchased this on
 
Houzer

Hospitality 15 x 15 in. 24 ga 2 Hole Stainless Steel 304 Self-Rimming or Drop-In Bar Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Houzer

Hospitality 15 x 15 in. 24 ga 2 Hole Stainless Steel 304 Self-Rimming or Drop-In Bar Sink

  • Fast #
  • Part #H15156BS1
  • Item #3687719
  • Manufacturer Part #1515-6BS-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 22 gauge
  • T-304 Stainless Steel
  • Bar Sink
  • Self-Rimming Edges
  • Limited Lifetime Warranty
  • 18" Cabinet
  • Sound deadening Pads
  • StoneGuard
  • 2 Holes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
Antimicrobial:
No
Application:
Kitchen
CSA Certified:
No
Chemical Resistant:
No
Coating:
Galvanized
Collection:
Hospitality
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Fire Rated:
No
Gauge (metal):
24 ga
Hardware Included:
Yes
IAPMO Listed -:
Yes
Insulated:
No
MA Approved -:
Yes
Material Type:
304L
Number of Bowls:
1
Number of Holes:
2 Hole
Number of Pieces:
2 Piece
Origin:
Global
Overall Box Size:
18 in x 16 in x 8 in
Overflow Included:
No
Package Quantity:
2
Product Type:
Sink
Shape:
Square
Sink Bowl Size:
12-1/16 in x 10-1/8 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Type:
Sink
Weight:
6 lb
cUPC Certified:
Yes