Houzer

Hospitality Series 22 ga 3-Hole 1-Bowl Top Mount Bar Sink in Stainless Steel

Part #H17227BS1  |  Manufacturer Part #1722-7BS-1

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large Bar/Prep Bowl
  • 22 gauge
  • T-304 Stainless Steel
  • StoneGuard
  • Sound deadening Pads
  • Limited Lifetime Warranty
  • 21" Cabinet
  • Self-Rimming Edges

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

Antimicrobial: No

Application: Kitchen

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Hospitality Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 3-1/2 in

Fire Rated: No

Gauge: 22

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Material Type: 304L

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Holes: 3 Hole

Origin: Global

Overall Box Size: 27 in x 23 in x 9 in

Overall Sink Size: 17 in x 22 in

Overflow Included Yes or No: No

Package Quantity: 2

Product Type: Sink

Shape: Square

Sink Bowl Size: 14-1/16 in x 15-3/4 in x 6-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Type: Sink

Weight: 9

cUPC Certified: Yes