Houzer
Legend Series 31-7/8 x 31-7/8 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
Part #HLCR32211 | Item #7541251 | Manufacturer Part #LCR-3221-1
Product Details
- Corner Double Bowl
- 20 gauge
- T-304 Stainless Steel
- StoneGuard
- Sound Deadening Pads
- Limited Lifetime Warranty
- Fits Corner Sink Base Cabinet
- 4 Holes
- Lustrous Satin with Highlighted Rim
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3 2000
ASTM Specifications: No
Antimicrobial: No
Application: Residential
CSA Certified: No
Coating: Galvanized
Collection: Legend Series
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Drain Included: Yes
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 20
Hardware Included: Yes
IAPMO Listed: Yes
Insulated: No
MA Approved: Yes
Material Type: T304
NSF Certified: No
Number Of Bowls: 2
Number Of Pieces: 2 Piece
Number of Holes: 4 Hole
Origin: Global
Overall Box Size: 49 in x 28 in x 11 in
Overall Sink Size: 31-7/8 in x 31-7/8 in
Overflow Included Yes or No: No
Package Quantity: 2
Product Type: Sink
Right Bowl Size: 15-3/4 in x 14-1/16 in x 8 in
Shape: Specialty
Sink Bowl Size Left: 15-3/4 in x 14-1/16 in x 8 in
Sink Depth: 8 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Type: Sink
Weight: 23
cUPC Certified: Yes