Opus Series 18 ga 6-1/4 in. 1-Bowl Undermount Lavatory Sink with Center Drain in Stainless Steel

Part #HCR16201  |  Item #7541202  |  Manufacturer Part #CR-1620-1

$ 228.71 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conical Lavatory Undermount Sink
  • 18 gauge
  • T-304 Stainless Steel
  • SpecPlusEdge
  • StoneGuard
  • Limited Lifetime Warranty
  • 21" Cabinet
  • Lustrous Satin with Highlighted Rim

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Adjustable: No

Antimicrobial: No

Application: Lavatory

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Opus Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 1-1/2 in

Fire Rated: No

GSA Approved: No

Gauge: 18

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Material Type: 304L

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 20 in x 20 in x 10 in

Overall Sink Size: 16-3/4 in x 16-3/4 in

Overflow Included Yes or No: No

Package Quantity: 1

Pedestal Only - FEI: No

Product Type: Sink

Shape: Round

Sink Bowl Size: 14-3/8 in x 14-3/8 in x 6-1/4 in

Sink Depth: 6-1/4 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Type: Sink

Vessel Only - FEI: Yes

WaterSense Labeled: No

Weight: 7

cUPC Certified: Yes