Houzer Opus Series 18 ga 6 in. 1-Bowl Top Mount Lavatory Sink with Center Drain in Stainless Steel
HCHTO18001
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3 2000
- Acid Base
- No
- Adjustable
- No
- Application
- Lavatory
- Automatic Shut-Off
- No
- BAA Compliant
- No
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Coating
- Galvanized
- Collection
- Opus Series
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 6 in
- Drain Location
- Center
- Drain Opening
- 1-1/2 in
- EPA Compliant
- No
- FM Approved
- No
- Fire Rated
- No
- GSA Approved
- No
- Gauge
- 18
- Hardware Included
- Yes
- IAPMO Listed
- Yes
- Installation Type
- Self-rimming/Drop-in
- Insulated
- No
- MA Approved
- Yes
- Material
- Stainless Steel
- Material Type
- 304L
- NSF Certified
- No
- Number Of Bowls
- 1
- Number Of Pieces
- 2 Piece
- Number of Holes
- No Hole
- Origin
- Global
- Overall Box Size
- 18 in x 16 in x 8 in
- Overall Sink Size
- 17-3/4 in x 13-9/16 in
- Overflow Included Yes or No
- Yes
- Pedestal Only - FEI
- No
- Product Type
- Sink
- Release Date
- 2015
- SCAQMD Compliant
- No
- Shape
- Oval
- Sink Bowl Size
- 15-1/2 in x 11-3/8 in x 6 in
- Sink Size Range
- Less than 20 in
- Size
- 17-3/4 in x 13-9/16 in
- Type
- Bathroom Sink
- UL Listed
- No
- Vessel Only - FEI
- Yes
- WaterSense Labeled
- No
- Weight
- 7
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday