Houzer
Opus Series 18 ga 6 in. 1-Bowl Undermount Lavatory Sink with Center Drain in Stainless Steel
Part #HCHO18001 | Item #7541177 | Manufacturer Part #CHO-1800-1
Product Details
- Oval Undermount Lavatory Sink
- 18 gauge
- T-304 Stainless Steel
- SpecPlusEdge
- StoneGuard
- Limited Lifetime Warranty
- 21" Cabinet
- Lustrous Satin with Highlighted Rim
- Includes Overflow Assembly
Documents
Specifications
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: ASME A112.19.3 2000
ASTM Specifications: No
Adjustable: No
Antimicrobial: No
Application: Lavatory
Automatic Shut-Off: No
CARB OTC LEED Compliant: No
CSA Certified: No
Chemical Resistant: No
Coating: Galvanized
Collection: Opus Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Included: Yes
Drain Location: Center
Drain Opening: 1-1/2 in
Fire Rated: No
GSA Approved: No
Gauge: 18
Hardware Included: Yes
IAPMO Listed: Yes
Insulated: No
MA Approved: Yes
Material Type: 304L
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 2 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 18 in x 16 in x 8 in
Overall Sink Size: 17-3/4 in x 13-9/16 in
Overflow Included Yes or No: Yes
Package Quantity: 2
Pedestal Only - FEI: No
Product Type: Sink
Shape: Oval
Sink Bowl Size: 15-1/2 in x 11-3/8 in x 6 in
Sink Depth: 6 in
Sink Installation Type: Undermount
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in
Type: Sink
Vessel Only - FEI: Yes
WaterSense Labeled: No
Weight: 7
cUPC Certified: Yes