Single Bowl Bar Sink in White
Porcela Series Single Bowl Bar Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16 gauge
- Non-Porous Surface, Resists Stains, Chips and Scratches
- Single Bowl
- 27" Cabinet
- 10 Year Limited Warranty
- Easy Undermount Installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Antimicrobial:
- No
- Application:
- Kitchen
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Porcelain
- Collection:
- Porcela Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Fire Rated:
- No
- Gauge (metal):
- 16 ga
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Insulated:
- No
- MA Approved -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 25 in x 20 in x 12 in
- Overflow Included:
- No
- Package Quantity:
- 1
- Product Type:
- Sink
- Shape:
- Square
- Sink Bowl Size:
- 20-5/16 in x 15-1/8 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain Enameled Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-3/4 in x 17-3/8 in
- Type:
- Sink
- Weight:
- 20 lb
- cUPC Certified:
- Yes