Preferra 3-1/2 in. Disposal Flange in Matte Black

Part #H1909565  |  Item #7541285  |  Manufacturer Part #190-9565

$ 34.01 EACH

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposal Flange in Matte Black
  • One Year Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Adjustable: No

Antimicrobial: No

Application: Kitchen

Brand Model Compatibility: M-175 Midnite

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Plastic

Collection: Preferra

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 3-1/2 in

Drain Component Type: Flange

Drain Included: No

Fire Rated: No

GSA Approved: No

Hardware Included: No

Height: 3-1/2 in

IAPMO Listed: No

Inside Diameter: 3-1/2 in

Inside Diameter 2: 1-3/4 in

Installation Type: Screw-in

Insulated: No

MA Approved: Yes

Material: Plastic

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Outside Diameter: 3-1/2 in

Overall Box Size: 5 in x 5 in x 5 in

Package Quantity: 1

Product Type: Disposal Flange

Shape: Round

Size: 3-1/2 in

Strainer Size: 3-1/2 in

Strainer Style: Screw-In

Type: Sink

UL Listed: No

Weight: 1

Width: 2 in

cUPC Certified: Yes