3-1/2 in. Disposal Flange in Oil Rubbed Bronze
Preferra 3-1/2 in. Disposal Flange in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One Year Warranty
- Disposal Flange in Oil Rubbed Bronze
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Kitchen
- Brand Model Compatibility:
- M-175 Mocha
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Plastic
- Collection:
- Preferra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/2 in
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Inside 2:
- 1-3/4 in
- Diameter - Outside:
- 3-1/2 in
- Drain Component Type:
- Flange
- Drain Included:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Screw-in
- Insulated:
- No
- MA Approved -:
- Yes
- Material:
- Plastic
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 5 in x 5 in x 5 in
- Package Quantity:
- 1
- Product Type:
- Disposal Flange
- Shape:
- Round
- Size:
- 3-1/2 in
- Strainer Size:
- 3-1/2 in
- Strainer Style:
- Screw-In
- Type:
- Flange
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 2 in
- cUPC Certified:
- Yes