Houzer

Preferra 3-1/2 in. Plastic Disposal Flange in Polar White

Part #H1909561  |  Manufacturer Part #190-9561

Color/Finish:
Polar White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposal Flange in White
  • One Year Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Antimicrobial: No

Application: Kitchen

Barrel Thread: 3-1/2 in

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Collection: Preferra

Color Finish: Polar White

Color Finish Category: Whites

Diameter: 3-1/2 in

Drain Base Material: Plastic

Drain Body Material: Plastic

Drain Component Type: Flange

Drain Grate Material: Plastic

Drain Included: No

Fire Rated: No

GSA Approved: No

Hardware Included: No

Height: 3-1/2 in

IAPMO Listed: No

Inside Diameter 2: 1-3/4 in

Installation Type: Screw-in

Insulated: No

MA Approved: Yes

Material: Plastic

Material Type: Plastic

Number Of Pieces: 1 Piece

Origin: Global

Outside Diameter: 3-1/2 in

Overall Box Size: 5 in x 5 in x 5 in

Package Quantity: 1

Product Type: Disposal Flange

Shape: Round

Size: 3-1/2 in

Strainer Body: Plastic

Strainer Diameter: 3-1/2 in

Strainer Size: 3-1/2 in

Strainer Style: Screw-In

Type: Flange

UL Listed: No

Weight: 1

Width: 2 in

cUPC Certified: Yes