Houzer
Preferra Basket Strainer in Black Granite
Part #H1909268 | Item #7541184 | Manufacturer Part #190-9268
Product Details
- 3.5" Basket Strainer in Granite Black
- One Year Warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3 2000
Adjustable: No
Antimicrobial: No
Application: Kitchen
Brand Model Compatibility: M-175 Midnite
CARB OTC LEED Compliant: No
CSA Certified: No
Chemical Resistant: No
Coating: Plastic
Collection: Preferra
Color Finish: Granite Black
Color Finish Category: Blacks
Diameter: 3-1/2 in
Drain Base Material: Plastic
Drain Base Width: 2 in
Drain Body Material: Plastic
Drain Component Type: Strainer
Drain Grate Material: Plastic
Drain Included: No
Fire Rated: No
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
Inside Diameter 2: 1-3/4 in
Installation Type: Screw-in
Insulated: No
MA Approved: Yes
Material: Plastic
Material Type: Plastic
Number Of Pieces: 1 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 5 in x 5 in x 5 in
Package Quantity: 1
Product Type: Strainer
Shape: Round
Size: 3-1/2 in
Strainer Body: Plastic
Strainer Diameter: 3-1/2 in
Strainer Style: Screw-In
Type: Sink
Weight: 1
cUPC Certified: Yes