Basket Strainer in Oil Rubbed Bronze

You last purchased this on
 
Houzer

Preferra Basket Strainer in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Houzer

Preferra Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #H1909264
  • Item #7541191
  • Manufacturer Part #190-9264
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One Year Warranty
  • 3.5" Basket Strainer in Oil Rubbed Bronze
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3 2000
Adjustable:
No
Antimicrobial:
No
Application:
Kitchen
Brand Model Compatibility:
M-175 Mocha
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Coating:
Plastic
Collection:
Preferra
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
3-1/2 in
Diameter - Inside 2:
1-3/4 in
Drain Base Material:
Plastic
Drain Base Width:
2 in
Drain Body Material:
Plastic
Drain Component Type:
Strainer
Drain Grate Material:
Plastic
Drain Included:
No
Fire Rated:
No
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Installation Type:
Screw-in
Insulated:
No
MA Approved -:
Yes
Material:
Plastic
Material Type:
Plastic
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
5 in x 5 in x 5 in
Package Quantity:
1
Product Type:
Strainer
Shape:
Round
Size:
3-1/2 in
Strainer Body:
Plastic
Strainer Diameter:
3-1/2 in
Strainer Style:
Screw-In
Type:
Sink
Weight:
1 lb
cUPC Certified:
Yes