Preferra Basket Strainer in Polar White

Part #H1909261  |  Item #7541189  |  Manufacturer Part #190-9261

$ 34.01 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3.5" Basket Strainer in White
  • One Year Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2000

Adjustable: No

Antimicrobial: No

Application: Kitchen

Brand Model Compatibility: G-100U White

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Plastic

Collection: Preferra

Color Finish: White

Color Finish Category: Whites

Diameter: 3-1/2 in

Drain Base Material: Plastic

Drain Base Width: 2 in

Drain Body Material: Plastic

Drain Component Type: Strainer

Drain Grate Material: Plastic

Drain Included: No

Fire Rated: No

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Inside Diameter 2: 1-3/4 in

Installation Type: Screw-in

Insulated: No

MA Approved: Yes

Material: Plastic

Material Type: Plastic

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 5 in x 5 in x 5 in

Package Quantity: 1

Product Type: Strainer

Shape: Round

Size: 3-1/2 in

Strainer Body: Plastic

Strainer Diameter: 3-1/2 in

Strainer Style: Screw-In

Type: Sink

Weight: 1

cUPC Certified: Yes