Houzer Quartztone® 2-Bowl Undermount Composite Kitchen Sink

HM200U

Color/Finish

Starting at $608.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 36" Cabinet
  • 4" Low Wall Divider
  • 5 Distinctive Colors
  • 50/50 Double Bowl
  • Heat and Thermal Shock Resistant
  • Limited Lifetime Warranty
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3 2000
Acid Base
No
Adjustable
No
Application
Kitchen
Automatic Shut-Off
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Quartztone®
Color Finish
Mocha
Color Finish Category
Browns
Depth
9-1/2 in
Drain Location
Rear
Drain Opening
3-1/2 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
GSA Approved
No
Hardware Included
Yes
IAPMO Listed
Yes
Installation Type
Undermount
Insulated
No
MA Approved
Yes
Material
Composite
NSF Certified
No
Number Of Bowls
2
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Origin
Global
Overall Box Size
40 in x 26 in x15 in
Overall Sink Size
33 in x 18-1/2 in
Overflow Included Yes or No
No
Product Type
Sink
Release Date
2015
Right Bowl Size
14-9/16 in x 16-3/8 in x 9-1/2 in
SCAQMD Compliant
No
Shape
Rectangular
Sink Bowl Size
14-9/16 in x 16-3/8 in x 9-1/2 in
Sink Size Range
31 in - 35 in
Size
33 in x 18-1/2 in
Type
Kitchen Sink
UL Listed
No
Weight
54

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday