Double Bowl Undermount Composite Kitchen Sink in Earth

You last purchased this on
 
Houzer

Quartztone® Double Bowl Undermount Composite Kitchen Sink in Earth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Houzer

Quartztone® Double Bowl Undermount Composite Kitchen Sink in Earth

  • Fast #
  • Part #HM175UEARTH
  • Item #7541236
  • Manufacturer Part #M-175U EARTH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Midnite Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • 60/40 Double Bowl
  • 36" Cabinet
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • Rear-Set Drain
  • Non-Porous Surface
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
ASTM:
No
Adjustable:
No
Antimicrobial:
Yes
Application:
Kitchen
Automatic Shut-Off:
No
CSA Certified:
No
Chemical Resistant:
No
Coating:
Granite
Collection:
Quartztone®
Color Finish Category:
Blacks
Color Finish Name:
Midnite
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Fire Rated:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Insulated:
No
MA Approved -:
Yes
Material Type:
Granite, Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
40 in x 26 in x15 in
Overflow Included:
No
Package Quantity:
1
Product Type:
Sink
Shape:
Rectangular
Sink Bowl Size, Left:
14-9/16 in x 18-1/8 in x 9-1/2 in
Sink Bowl Size, Right:
14-9/16 in x 16-1/8 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 20-1/2 in
Weight:
54 lb
cUPC Certified:
Yes