Houzer Quartztone® 2-Bowl Undermount Composite Kitchen Sink in Mocha

HM175UMOCHA

Manufacturer Part #: M-175U MOCHA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 60/40 Double Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 36" Cabinet

SPECIFICATIONS

ADA Compliant
No
Acid Base
No
Adjustable
No
Application
Kitchen
BAA Compliant
No
Collection
Quartztone®
Depth
9-1/2 in
Drain Location
Rear
Drain Opening
3-1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Insulated
No
MA Approved
Yes
NSF Certified
No
Number Of Bowls
2
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Origin
Global
Overall Box Size
40 in x 26 in x15 in
Overflow Included Yes or No
No
Product Type
Sink
Release Date
2015
Right Bowl Size
14-9/16 in x 16-1/8 in x 9-1/2 in
Shape
Rectangular
Sink Bowl Size
14-9/16 in x 18-1/8 in x 9-1/2 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in
Type
Kitchen Sink
UL Listed
No
Weight
54

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday