33 x 18-1/2 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Mocha

You last purchased this on
 
Houzer

Quartztone® 33 x 18-1/2 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Mocha

This product requires certification to purchase.
Brand image
You last purchased this on
 
Houzer

Quartztone® 33 x 18-1/2 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Mocha

  • Fast #
  • Part #HM200UMOCHA
  • Item #7541248
  • Manufacturer Part #M-200U MOCHA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mocha Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • 50/50 Double Bowl
  • 36" Cabinet
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • Rear-Set Drain
  • Non-Porous Surface
  • 4" Low Wall Divider
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
ASTM:
No
Antimicrobial:
Yes
Application:
Residential
CSA Certified:
Yes
Coating:
Granite
Collection:
Quartztone®
Color Finish Category:
Browns
Color Finish Name:
Mocha
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Hardware Included:
Yes
IAPMO Listed -:
No
Insulated:
No
Length:
33 in
MA Approved -:
Yes
Material Type:
Granite, Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
40 in x 26 in x15 in
Overflow Included:
No
Package Quantity:
1
Product Type:
Sink
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/5 in x 17-1/8 in x 9-1/2 in
Sink Bowl Size, Right:
14-3/5 in x 17-1/8 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Weight:
57 lb
Width:
18-1/2 in
cUPC Certified:
Yes