23-5/8 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Midnite
Quartztone® 23-5/8 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Midnite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- Single Bowl
- 27" Cabinet
- 5 Distinctive Colors
- Limited Lifetime Warranty
- Rear-Set Drain
- Non-Porous Surface
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Coating:
- Granite
- Collection:
- Quartztone®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnite
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Insulated:
- No
- Length:
- 23-5/8 in
- MA Approved -:
- Yes
- Material Type:
- Granite, Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 30 in x 25 in x 14 in
- Overflow Included:
- No
- Package Quantity:
- 1
- Product Type:
- Sink
- Shape:
- Square
- Sink Bowl Size:
- 20-7/8 in x 16 in x 7-7/8 in
- Sink Depth:
- 8-11/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Weight:
- 35 lb
- Width:
- 17-3/4 in
- cUPC Certified:
- Yes