Quartztone® 23-5/8 x 20 in. No Hole Composite Single Bowl Drop-in Kitchen Sink in Cloud

Part #HG100CLOUD  |  Item #7541205  |  Manufacturer Part #G-100 CLOUD

$ 281.20 EACH

Color/Finish:
Cloud

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 27" Cabinet
  • 4 Pre-Scored Holes, 1 Pre-Drilled Hole

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Antimicrobial: Yes

Application: Residential

CSA Certified: Yes

Coating: Granite

Collection: Quartztone®

Color Finish: Cloud

Color Finish Category: Whites

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Hardware Included: Yes

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material Type: [Granite, Quartz]

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 30 in x 25 in x 14 in

Overall Sink Size: 23-5/8 in x 20 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Shape: Square

Sink Bowl Size: 20-7/8 in x 16 in x 7-7/8 in

Sink Depth: 8-11/16 in

Sink Installation Type: Drop-in

Sink Material: Composite

Sink Size Range: 20 in - 25 in

Type: Sink

Weight: 35

cUPC Certified: Yes