Houzer
Quartztone® 23-5/8 x 20 in. No Hole Composite Single Bowl Drop-in Kitchen Sink in Midnite
Part #HG100MIDNITE | Item #7541290 | Manufacturer Part #G-100 MIDNITE
Product Details
- Single Bowl
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- Non-Porous Surface
- Rear-Set Drain
- 5 Distinctive Colors
- Limited Lifetime Warranty
- 27" Cabinet
- 4 Pre-Scored Holes, 1 Pre-Drilled Hole
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3 2000
ASTM Specifications: No
Antimicrobial: Yes
Application: Residential
CSA Certified: Yes
Coating: Granite
Collection: Quartztone®
Color Finish: Cloud
Color Finish Category: Whites
Drain Included: No
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Hardware Included: Yes
IAPMO Listed: No
Insulated: No
MA Approved: Yes
Material Type: [Granite, Quartz]
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 1 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 30 in x 25 in x 14 in
Overall Sink Size: 23-5/8 in x 20 in
Overflow Included Yes or No: No
Package Quantity: 1
Product Type: Sink
Shape: Square
Sink Bowl Size: 20-7/8 in x 16 in x 7-7/8 in
Sink Depth: 8-11/16 in
Sink Installation Type: Drop-in
Sink Material: Composite
Sink Size Range: 20 in - 25 in
Type: Sink
Weight: 35
cUPC Certified: Yes