Quartztone® 33 x 18-1/2 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Midnite

Part #HM200UMIDNITE  |  Item #7541179  |  Manufacturer Part #M-200U MIDNITE

$ 365.30 EACH

Color/Finish:
Sand

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 50/50 Double Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 36" Cabinet
  • 4" Low Wall Divider

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Antimicrobial: Yes

Application: Residential

CSA Certified: Yes

Coating: Granite

Collection: Quartztone®

Color Finish: Sand

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Hardware Included: Yes

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material Type: [Granite, Quartz]

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 40 in x 26 in x15 in

Overall Sink Size: 33 in x 18-1/2 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Right Bowl Size: 14-3/5 in x 17-1/8 in x 9-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14-3/5 in x 17-1/8 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Type: Sink

Weight: 57

cUPC Certified: Yes