Houzer
Quartztone® 33 x 18-1/2 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Sand
Part #HM200USAND | Item #7541263 | Manufacturer Part #M-200U SAND
Product Details
- 50/50 Double Bowl
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- Non-Porous Surface
- Rear-Set Drain
- 5 Distinctive Colors
- Limited Lifetime Warranty
- 36" Cabinet
- 4" Low Wall Divider
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3 2000
ASTM Specifications: No
Antimicrobial: Yes
Application: Residential
CSA Certified: Yes
Coating: Granite
Collection: Quartztone®
Color Finish: Sand
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Hardware Included: Yes
IAPMO Listed: No
Insulated: No
MA Approved: Yes
Material Type: [Granite, Quartz]
NSF Certified: No
Number Of Bowls: 2
Number Of Pieces: 1 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 40 in x 26 in x15 in
Overall Sink Size: 33 in x 18-1/2 in
Overflow Included Yes or No: No
Package Quantity: 1
Product Type: Sink
Right Bowl Size: 14-3/5 in x 17-1/8 in x 9-1/2 in
Shape: Rectangular
Sink Bowl Size Left: 14-3/5 in x 17-1/8 in x 9-1/2 in
Sink Depth: 9-1/2 in
Sink Installation Type: Undermount
Sink Material: Composite
Sink Size Range: 30 in - 35 in
Type: Sink
Weight: 57
cUPC Certified: Yes