Houzer

Quartztone® 33 x 22 in. No Hole Composite Single Bowl Drop-in Kitchen Sink in Midnite

Part #HV100MIDNITE  |  Manufacturer Part #V-100 MIDNITE

Color/Finish:
Mocha

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large Single Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 36" Cabinet
  • 4 Pre-Scored Holes, 1 Pre-Drilled Hole

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Antimicrobial: Yes

Application: Residential

CSA Certified: Yes

Coating: Granite

Collection: Quartztone®

Color Finish: Mocha

Color Finish Category: Browns

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Hardware Included: Yes

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material Type: [Granite, Quartz]

NSF Specifications: No

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 40 in x 26 in x15 in

Overall Sink Size: 33 in x 22 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Shape: Rectangular

Sink Bowl Size: 30-1/4 in x 17-7/16 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Composite

Sink Size Range: 31 in - 35 in

Type: Sink

Weight: 48

cUPC Certified: Yes