Houzer Quartztone® 4-Hole 2-Bowl Self-Rimming and Drop-In Composite Kitchen Sink

HM175

Color Finish

Starting at $627.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 36" Cabinet
  • 4 Pre-Scored Holes
  • 5 Distinctive Colors
  • 60/40 Double Bowl
  • Heat and Thermal Shock Resistant
  • Limited Lifetime Warranty
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3 2000
Acid Base
No
Adjustable
No
Application
Kitchen
Automatic Shut-Off
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Quartztone®
Color Finish
Midnite
Color Finish Category
Blacks
Depth
9-1/2 in
Drain Location
Rear
Drain Opening
3-1/2 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
GSA Approved
No
Hardware Included
Yes
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Insulated
No
MA Approved
Yes
Material
Composite
NSF Certified
No
Number Of Bowls
2
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Origin
Global
Overall Box Size
40 in x 26 in x15 in
Overall Sink Size
33 in x 22 in
Overflow Included Yes or No
No
Product Type
Sink
Release Date
2015
Right Bowl Size
14-9/16 in x 16-1/8 in x 9-1/2 in
SCAQMD Compliant
No
Shape
Rectangular
Sink Bowl Size
14-9/16 in x 18-1/8 in x 9-1/2 in
Sink Size Range
31 in - 35 in
Size
33 in x 22 in
Type
Kitchen Sink
UL Listed
No
Weight
57

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday